Learn More
Sartorius Midi Plus™ Pipetting Controller
Dispensing into a culture media dish can be performed carefully, drop by drop, without breaking the fine surface of the media. Sartorius Midi Plus™ Pipetting Controller allows aspiration and dispensing speed to be easily adjusted to suit large or small volume pipets.
Brand: Sartorius 710931
552.46 GBP valid until 2024-12-31
Use promo code "23285" to get your promotional price.
Code : A0
Additional Details : Weight : 0.58860kg
Includes: Universal AC-adaptor (Euro, US/Japan, UK and China plugs), Hydrophobic autoclavable filter
Description
Lightweight cordless pipetting controller allows aspiration from bottles and tubes without the arm and hand elevations required with serological or volumetric pipets. It fits all commonly used glass or plastic pipets, but can also be used with the 5mL and 10mL disposable tips.The speed can be fine-tuned by applying varying finger pressure to the operating buttons.- Ergonomic design
- Lightweight
- Electronic
- Cordless
- Precise finger tip control of variable speed ranges
- Hydrophobic autoclavable filter: prevents over-aspiration
- Linear speed control
- Low battery warning
- Stepless speed control: Allows aspiration and dispensing speed to be adjusted easily and precisely to suit either large or small volume pipets
- Autoclavable pipet adapter set
Certifications
CE marked
Services
2 years warranty
Specifications
NiMH, set of 3 | |
Approximately 10mL/sec | |
All commonly used Glass/Plastic pipette (1 to 100mL), Pasteur pipette, 5/10mL pipette tip | |
Approximately 3 hours |
Autoclavable | |
1 to 100 mL | |
Universal AC-adaptor (Euro, US/Japan, UK and China plugs), Hydrophobic autoclavable filter | |
212 g |