missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mike XL Safety Shoes
Ideal for working with metal with optimal comfort, ventilation and moisture removal technology. A perfectly integrated steel toe protects feet against falling pieces of metal and other exterior threats. The Gripforce™ DUO soles withstand high temperatures and are oil and petrol resistant.
£281.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Mike XL |
Liner Material | Full grain Nappa leather / Split leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15978121
|
Emma Safety Footwear
MM10035850 |
50 |
£281.00
1 pair |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||||
15988121
|
Emma Safety Footwear
MM10035851 |
51 |
£281.00
1 pair |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||||
15998121
|
Emma Safety Footwear
MM10035852 |
52 |
£281.00
1 pair |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||||
15908131
|
Emma Safety Footwear
MM10035853 |
53 |
£281.00
1 pair |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- Nitrile Rubber Heat Resistant Outsole
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Full grain Nappa leather / Split leather | |
Steel |
Laces | |
Mike XL | |
Leather |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title