missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Millenia™ Sport Safety Glasses
1.26 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Lens Coating:
Anti-fog
Scratch-resistant
Description
- Universal fit
- Excellent optical properties
- Lightweight value-based frame gives superior side and brow protection
- Comes standard with a Flexicord™ retainer
- Available with either anti-fog or anti-scratch lens coating
Specifications
Lens Coating | Anti-fog |
Product Type | Millennia Sport |
Frame Color | Black |
No. per Pack | 1 Ea. |
Weight (Metric) | 33 g |
Lens Material | Polycarbonate |
Frame Material | Nylon |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'