missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-FH Vent Filters, Hydrophobic PTFE, 0.45 μm
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.
£277.00 - £1090.00
Specifications
Autoclavable | Autoclavable |
---|---|
Disposable | Single-use |
For Use With (Equipment) | Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation |
Material (Membrane) | PTFE |
Pore Size | 0.45 μm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10217950
|
Merck
SLFH05000 |
100Pack |
£1090.00
Pack of 100 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
10657491
|
Merck
SLFH05010 |
10Pack |
£277.00
Pack of 10 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.
Millex™ vent filters with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Autoclavable | |
Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation | |
0.45 μm | |
Analytical sample prep | |
Stepped hose barb with female Luer slip | |
50 mm |
Single-use | |
PTFE | |
Non-sterile | |
PTFE | |
Vent Filter | |
5 cm |