missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-GP Filter for Samplicity G2, PES, 0.22 μm
This 33 mm syringe filter with a Hydrophilic Polyethersulfone membrane, for non-sterile filtration on the Samplicity G2 system, has a 0.22 μm pore size used in preparation of aqueous solutions prior to chromatography or other instrument analyses.
Brand: Merck SAMP2GPNB
This item is not returnable.
View return policy
Description
Overview of Millex™ Filters for the Samplicity™ G2 System- Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials
- Millex™ Filters for the Samplicity™ G2 System provide adaptor funnels and Millex™ 33 mm filters
- Samplicity™ G2 System has lower ergonomic impact than manual syringe filtration
- Available in 0.20 μm and 0.45 μm pore sizes with Durapore™ PVDF, Millipore Express™ PLUS PES, or nylon membranes
Applications: HPLC; Filtration of viscous or particulate laden samples for HPLC
Specifications
Green | |
Polypropylene | |
0.22 μm | |
4.5 cm2 | |
≤80 μL | |
250/Pk. | |
250Pack | |
Millex filter with easy fill funnel | |
33 mm |
Female Luer-Lok™ Inlet/Male Luer slip Outlet | |
PES (Hydrophilic) | |
GP | |
Analytical sample prep | |
PP | |
8.6 bar (125 psi) | |
45°C | |
≤80 μL after air purge |