missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-GV Filter for Samplicity G2, PVDF, 0.22 μm
Used for non-sterile filtration on the Samplicity™ G2 system. This 33mm syringe filter with a hydrophilic Durapore™ PVDF membrane and 0.22μm pore size is used to prepare solutions prior to chromatography or other instrument analyses.
£1120.00 - £3420.00
Specifications
Color | Yellow/Natural |
---|---|
Filter Type | Nonsterile, hydrophilic |
Format | Female Luer-Lok inlet/Male Luer slip outlet |
For Use With (Equipment) | Samplicity G2 Filtration System |
Material (Membrane) | Durapore PVDF |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16661734
|
Merck
SAMP2GVNB |
250Pack |
£1120.00
Pack of 250 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
16671734
|
Merck
SAMP2GVNK |
1000Pack |
£3420.00
Pack of 1000 |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
Overview of Millex™ Filters for the Samplicity™ G2 System- Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials
- Millex™ Filters for the Samplicity™ G2 System provide adaptor funnels and Millex™ 33 mm filters
- Samplicity™ G2 System has lower ergonomic impact than manual syringe filtration
- Available in 0.20 μm and 0.45 μm pore sizes with Durapore™ PVDF, Millipore Express™ PLUS PES, or nylon membranes
Applications:
HPLC; Filtration of viscous or particulate laden samples for HPLC
Specifications
Yellow/Natural | |
Female Luer-Lok inlet/Male Luer slip outlet | |
Durapore PVDF | |
GV | |
Analytical sample prep | |
PP | |
8.6 bar (125 psi) | |
45°C | |
≤2 mL (limited by vial volume) |
Nonsterile, hydrophilic | |
Samplicity G2 Filtration System | |
0.22 μm | |
4.5 cm2 | |
≤80 μL | |
Millex filter and Easy-Fill funnel | |
Aqueous, Mild organic | |
≤80 μL after air purge | |
33 mm |