missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-HN Syringe Filter for Samplicity G2, Nylon, 0.45 μm
This 33 mm syringe filter with a Hydrophilic Nylon membrane, for non-sterile filtration on the Samplicity G2 system, has a 0.45 μm pore size used in preparation of aqueous & organic solutions prior to chromatography or other instrument analyses.
£1230.00 - £2680.00
Specifications
Color | Purple |
---|---|
Description | Female Luer-Lok™ Inlet/Male Luer slip Outlet |
Material | Polypropylene |
Material (Membrane) | Nylon (Hydrophilic) |
Pore Size | 0.45 μm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16681734
|
Merck
SAMP2HNNB |
250Pack |
£1230.00
Pack of 250 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
16691734
|
Merck
SAMP2HNNK |
1000Pack |
£2680.00
Pack of 1000 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
Description
Overview of Millex™ Filters for the Samplicity™ G2 System- Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials
- Millex™ Filters for the Samplicity™ G2 System provide adaptor funnels and Millex™ 33 mm filters
- Samplicity™ G2 System has lower ergonomic impact than manual syringe filtration
- Available in 0.20 μm and 0.45 μm pore sizes with Durapore™ PVDF, Millipore Express™ PLUS PES, or nylon membranes
Applications: HPLC; Filtration of viscous or particulate laden samples for HPLC
Specifications
Purple | |
Polypropylene | |
0.45 μm | |
4.5 cm2 | |
≤80 μL | |
8.6 bar (125 psi) | |
Millex filter with easy fill funnel | |
33 mm |
Female Luer-Lok™ Inlet/Male Luer slip Outlet | |
Nylon (Hydrophilic) | |
HN | |
Analytical sample prep | |
PP | |
45°C | |
≤80 μL after air purge |