missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Nonsterile Syringe Filters with PE Housing - PVDF Membrane - 4mm Diameter
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£1635.00
Specifications
Disposable | Single-use |
---|---|
Material | PVDF Membrane |
Material (Membrane) | PVDF |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
- With female Luer-Lok™ inlet and male Luer slip outlet
- Lowest protein binding
- Use for aqueous and mild organic solutions
Specifications
Single-use | |
PVDF | |
Non-sterile | |
HDPE | |
1 mL | |
4.0 mm |
PVDF Membrane | |
0.45 μm | |
Analytical sample prep | |
Syringe Filter | |
4.0 mm |