missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Samplicity™ Filters, 0.45 μm
To be used with the Samplicity Filtration System. Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples into standard HPLC vials in seconds, with higher recovery than syringe filters provide.
Brand: Merck SAMPHV001
This item is not returnable.
View return policy
Description
Overview of Millex Samplicity™ Filters for the Samplicity™ G2 System- Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
- Filtration for HPLC sample prep without syringes
- Millex Samplicity™ Filters provide integrated funnels and filters for easiest sample loading
- Available in 0.20 μm and 0.45 μm pore sizes with hydrophilic PTFE and Durapore™ PVDF membranes
Specifications
Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials | |
Single-use | |
Samplicity G2 Filtration System | |
0.45 μm | |
High Performance Liquid Chromatography (HPLC) | |
96Pack | |
Millex™ Samplicity™ Filter | |
0.3 to 1.6 mL | |
25 mm |
Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials | |
Nonsterile hydrophilic PVDF | |
PVDF | |
Non-sterile | |
High Density Polyethylene (HDPE) | |
96/pack | |
0.3 to 1.6 mL | |
25 mm |