missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, MCE, 0.22 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£580.00 - £2190.00
Specifications
Disposable | Single-use |
---|---|
Material | Mixed Cellulose Esters (MCE) |
Pore Size | 0.22 μm |
Sterility | Non-sterile |
Filtration Area | 3.9 cm2 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10399790
|
Merck
SLGS02510 |
1000Pack |
£2190.00
Pack of 1000 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||||
10074860
|
Merck
SLGS025NB |
250Pack |
£580.00
Pack of 250 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||||
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Non-Sterile Millex™ Syringe Filters with MCE Membrane:- Housing is made from a low-extractable polyvinylidene chloride (PVC).
Applications:
Clarification of Aqueous Solutions, General Laboratory Filtration
Specifications
Single-use | |
0.22 μm | |
3.9 cm2 | |
PVC | |
Male Luer slip | |
100 mL |
Mixed Cellulose Esters (MCE) | |
Non-sterile | |
Analytical sample prep | |
Female Luer-Lok™ | |
Millex™ | |
25 mm |