Learn More
Merck™ Milli-Q™ IQ 7000 Ultrapure Water Purification System
The Milli-Q™ IQ 7000 is designed in a compact, ergonomic and intelligent way to make your work as pleasant and as comfortable as possible. Produces high-quality Type 1 water for sensitive analytical techniques. Features mercury-free UV lamps, touchscreen control and ergonomic dispensing.
Brand: Merck™ ZIQ7000T0
Additional Details : Weight : 12.46000kg
Description
- Flexible installation and simplified maintenance
- Simple and intuitive Q-POD™ dispensing provides final polishing adapted to application needs
- Up to four Q-POD dispensers can be used with each production unit at different locations within the same or adjacent lab
- A large touchscreen allows for intuitive interactions and displays essential data for complete user reassurance
- A Greener Alternative Product: Designed to use less plastic and less electricity, and is completely mercury free
- Supported by MyMilli-Q™ Remote Care online monitoring and service capability for your lab's maximum productivity
Specifications
WEEE Directive | |
300 L/Day (up to 2 L/min.) | |
18.2 MΩ/cm at 25°C | |
Water System | |
5°C to 35°C (41°F to 95°F) | |
Product validation is recommended (not included); Product does not include consumables, accessories and other products and/or services that may be required for installation and the correct operation of the water purification unit over time. | |
A specific country box with the user manual in local language and a power cord adapted to the local electrical network needs to be ordered additionally to this catalog number. | |
26.5 cm | |
35 cm | |
100/230 V |
0.055 μS/cm at 25°C | |
Type 1 | |
<2 ppb (In the Appropriate Operating Conditions, Otherwise Typically <5 ppb) | |
< 5 pg/mL (with Biopak™ polisher) | |
Sensitive Analytical Techniques | |
No Particles with Size > 0.22 μm (with Millipak™ Filter) | |
<1 pg/mL (with Biopak™ Polisher) | |
49.8 cm | |
16.0 kg |