missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Miltex™ Half-curved Iris Tissue Forceps

Product Code. 11770309 Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
10.16 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11770309

Brand: Cole-Parmer™ 1092304

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Feature the highest quality stainless steel, crafted to the most exacting standards

  • Precision cutting and holding surfaces
  • Ratcheting lock mechanisms
  • Non-glare finish

Specifications

Tip Style Curved
Length (English) 4 in.
Material Stainless Steel
Length (Metric) 10.16 cm
Product Type Precision-grade Iris Tissue Forceps
Grade Precision-grade
Type Iris Tissue Forceps
Description Iris Tissue Forceps, Half curved, Precision-grade
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.