missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Mineral Oil
Click to view available options
Capacity (Metric):
5 L
20 L
Unit Size:
20 L
5 L
Description
- Thermofluid P20.190.40
- Mineral oil
- Min. temp: 20°C
- Max. temp.: 190°C
- Viscosity at 25°C: 40mm&superscript_2;/s
Specifications
Specifications
| Color | Light Yellow |
| Capacity (Metric) | 5 L |
| Temperature Range | 20°C to 190°C |
| Type | Mineral Oil |
| Quantity | 5 L |
| Temperature (Metric) Maximum | 190°C |
| Viscosity | 40 mm2/sec. |
Safety and Handling
Product Identifier
- MinOil P20.190.40
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P103-Read label before use.
- P102-Keep out of reach of children.
- P101-If medical advice is needed, have product container or label at hand.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P405-Store locked up.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction