missing translation for 'onlineSavingsMsg'
Learn More

Mineral Oil Rotational Viscosity Standard, UKAS ISO 17025 / ISO 17034, nominal value 72328 mPa.s (25.00°C), RTM39, Paragon Scientific™

Paragon ISO 17025 / ISO 17034 certified mineral oil rotational viscosity standards are specifically formulated for use with rotational viscometers. The first choice option where end users are unable to have silicone in their process.

Brand:  Paragon Scientific RTM39

Additional Details : Weight : 0.90000kg

Product Code. 16090360

  • £88.00 / 500mL
Estimated Shipment: 05-08-2024
to see stock.

Description

Description

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in strict accordance with ASTM D2162 at 20°C and 25°C
  • Density g/mL in accordance with ASTM D1480 at 20°C and 25°C
  • Kinematic viscosity at other temperatures are calculated in accordance with ASTM D341
  • Densities at other temperatures are derived from proportional calculations of the measurements at 20°C and 25°C
  • 500mL inert glass packaging with tamper evident cap provides absolute assurance of sample integrity
  • Full traceability to National Standards
  • 12 month shelf life
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Nominal values quoted. Certified Values will vary from batch to batch.