missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Mini G Centrifuge
GREENER_CHOICE

A mini-centrifuge for all applications which do not require high speeds, e.g. micro-filtrations and cell separation with a transparent cover for constant observation.

Brand:  IKA™ 0003958000

Product Code. 13447629

  • £408.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Can be used for both PCR-vessels and PCR-strips
  • As a safety feature, the centrifuge will run only when the lid is closed
  • Lid opens easily with the press of a button
  • Fixed speed of 6000rpm
  • Digital timer adjustable from 1 to 99 minutes
  • Integrated quick stop
  • Fast startup of speed
  • Compact design and quiet operation
  • Rotor exchangeable without tools
  • Easy operation with touch keypad
  • Includes rotor and adapter accessories in the delivery
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8 x 2.0 mL
LED, 7 segment
Quiet
155 mm
Auto-stop if lid is open
100 - 240 V, 50/60 Hz, 12 W, 500 mA consumption
PCR vessels and strips
2000 G centrifugal acceleration
1.4 kg
6,000 rpm
105 mm
Digital, adjustable from 1 to 99 min.
Rotor 8 x 1.5/2mL, Rotor 4 x strip 8 x 0.2mL, Adapter set 0.5mL x 8, Adapter set 0.4mL x 8, Adapter set 0.2mL x 8
Digital mini-centrifuge
175 mm
Yes
99 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ Mini G Centrifuge > Metric Capacity: 8 x 1.5/2 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.