Learn More
Buerkle™ Mini Immersion Cylinder
For sampling liquids in narrow places where access is difficult. Can also be used in curved dipping tubes and barrels with narrow openings.Diameter only 32 mm.Dipping containers are used in various areas to collect liquids for sampling. Bürkle produces the most comprehensive collection of dipping containers by a long way, the right product for every use as it were
Brand: Buerkle™ 5365-5000
320.10 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.36900kg
Alert:
Observe Ex-proof guidelines when sampling flammable liquids. Only use conductive lowering cables made of nonspark-producing material and conductive hand reels with grounding connection.
Description
For sampling liquids in confined places where access is difficult, of for sampling tubes and barrels with narrow openings. Diameter only 32mm.- 50mL contents
- Height 180mm
- Weight 350 g
- Stainless steel V2A (1.4301)
- Screw-off top enables easy cleaning.
- Please order the appropriate lowering cable and manually-operated reel separately
- Tested for use in the Ex protection zone 0
- Explosion Categories IIA and IIB
Specifications
Autoclavable | |
50 mL | |
32 mm | |
180 mm |