Learn More
Corning™ Mini Microcentrifuge, 100-240V
Corning™ Mini Microcentrifuge, 100-240V personal benchtop instrument operates at a fixed speed and is designed for quick spin downs of micro-samples.
Brand: Corning™ 6770
187.36 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
The Corning LSE mini microcentrifuge is a personal benchtop instrument designed for quick spin downs of micro-samples. Operation is simple and convenient. After loading sample tubes, close the lid and the rotor accelerates quickly to 6,000 rpm (2,000 x g). This speed range is ideal for bringing small droplets to the bottom of the tubes, micro-filtrations, or basic separations. Press the lid release button and rotor comes to a stop.
The LSE mini microcentrifuge includes an 8-place rotor that will accept standard 1.5 mL to 2.0 mL microcentrifuge tubes, and adapters are included for 0.5/0.4 mL and 0.2 mL tubes. Also included is a 4-place rotor for PCR strip tubes.
- Compact, lightweight, and easy-to-use
- Close the lid to start, press the lid release button to stop
- 8 x 1.5/2.0 mL rotor and 4-place strip tube rotors included
- Fixed speed of 6,000 rpm generates 2,000 x g.
Services
2 years

Specifications
6,000 rpm | |
Mini Microcentrifuge | |
100/240 V | |
50/60 Hz |
2,000 x g | |
2 Rotors, 3 Adapters, 1 Power Adapter | |
No | |
100/240 V |
Promotions
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
New Offer Save Now -
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
2Hours
12Minutes
33Seconds
43
Your input is important to us. Please complete this form to provide feedback related to the content on this product.