missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Mini Pulsing Vortex Mixer VXMNPS
OHAUS™ Mini Pulsing Vortex Mixer VXMNPS is built sturdy to provide a stable and reliable vortexing action.
Brand: Ohaus™ 30392131
515.22 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 4.40000kg
Description
- Sturdy design for stable and reliable vortexing action
- Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures
- Capable of complete cell disruption of samples in only minutes
- Unique pulsing action also reduces heat generation while providing more effective mixing and disruption
- Displayed time counts up during continuous operation and counts down during timed runs
- LED displays for time and speed
- Ideal for glass bead cell disruption/homogenisation
Specifications
2.5 mm | |
230 V, 50/60 Hz, 0.6 A | |
Mini Pulsing Vortex Mixer | |
EU Plug | |
21 x 12.3 x 16.5 cm | |
16.5 cm | |
21.00 cm | |
12.30 cm | |
Vortex Mixer, Mini Pulsing, VXMNPS, EU |
500 to 2500 rpm | |
0.6 A | |
CE, TUV | |
21.00 x 12.30 cm | |
6.50 in. | |
8.30 in. | |
4.80 in. | |
Pulsing | |
VXMNPS |