missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ MiniSampler Environmental Sampling Kit
Choose from the PE model for general sampling or PTFE model for ultra pure sampling. Buerkle™ MiniSampler Environmental Sampling Kits are ideal for sampling from barrels, canisters, tanks and other large volume liquid storage units.
£294.00 - £419.00
Specifications
Product Type | MiniSampler |
---|---|
Description | Maximum suction height: 5 m |
Alert:
Not for aggressive acids. Vapours could destroy pump.
Product Code | Brand | For Use With (Application) | Includes | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Includes | Product Type | Price | Quantity & Availability | |||
10268460
|
Buerkle™
5305-0100 |
General Sampling | Vacuum pump, 100 mL 10 PE bottles, 10 m PE suction hose (6 x 8 mm), 1 hose cutter, 1 Stainless Steel hose weight made of V2A (1.4301), 20 seal-it bottle seals | MiniSampler |
£294.00
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||
10680543
|
Buerkle™
5305-0110 |
Ultra Pure Sampling | Vacuum pump, 180 mL 1 PFA sample bottle, 5 m PTFE suction hose (6 x 8 mm), 1 hose cutter, 1 hose weight made of Stainless Steel AISI 304, 20 seal-it bottle seals | MiniSampler |
£419.00
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||
Description
- Sample liquid only comes into contact with the suction hose and original sample bottle minimizing possibility of cross-contamination
- Bottles are sealed immediately after taking sample
- Disposable suction hose can quickly be replaced ensuring samples are not contaminated
- If necessary, a new hose can be used for each sample
- 8 mm hose can reach narrow, seemingly inaccessible sampling areas
- Also suitable for viscous oils
- Complete with a handy transport case
Specifications
MiniSampler | |
Maximum suction height: 5 m |