missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Tube Rotator
Can be utilized across a broad spectrum of scientific disciplines,including, but not limited to, molecular biology, clinical, and biochemistry
Brand: Fisherbrand™ 88861052
333.90 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Includes:
- 2x 10/15mL paddle
- 2x 5/7mL paddle
- 2x 1.5/2mL paddle
- 1x 50mL paddle
Description
- Small footprint
- Digital RPM Display
- Maintenance free motor with quiet operation
- Paddles are easily adjustable/interchanged - Each paddle can be adjusted from 0-90 degrees
- Achieve more effective mixing with “agitation” mode
- Agitation will occur at every 40 degrees in the rotation cycle
- Combination of rotation and oscillation provides more effective mixing
- Extra paddles available
Services
2 years

Specifications
±1 rpm | |
100/240 V | |
Tubes | |
EU, UK, CN Plug | |
2 Years |
10 to 40 rpm | |
4°C to 40°C | |
CE | |
|
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Videos
-
Fisherbrand mini tube rotator
Rockers Rotators and Mini Shakers
File size: 4.6 MB
Instruction manual_Mini Tube Rotator_EN.pdf
File size: 1.9 MB
Special Offers
-
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Mini Tube Rotator > Plug Type: EU, UK, CN
Spot an opportunity for improvement?Share a Content Correction