missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Tube Rotator
Can be utilized across a broad spectrum of scientific disciplines,including, but not limited to, molecular biology, clinical, and biochemistry
£453.00
Specifications
Speed Control Accuracy | ±1 rpm |
---|---|
Speed Range | 10 to 40 rpm |
Voltage | 100/240 V |
Temperature Range (Metric) | 4°C to 40°C |
Holds | Tubes |
Includes:
- 2x 10/15mL paddle
- 2x 5/7mL paddle
- 2x 1.5/2mL paddle
- 1x 50mL paddle
Product Code | Brand | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
15534080
|
Fisherbrand™
|
EU, UK, CN Plug | CE |
£453.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- Small footprint
- Digital RPM Display
- Maintenance free motor with quiet operation
- Paddles are easily adjustable/interchanged - Each paddle can be adjusted from 0-90 degrees
- Achieve more effective mixing with “agitation” mode
- Agitation will occur at every 40 degrees in the rotation cycle
- Combination of rotation and oscillation provides more effective mixing
- Extra paddles available
Warranty
2 years
Specifications
±1 rpm | |
100/240 V | |
Tubes |
10 to 40 rpm | |
4°C to 40°C | |
|