missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Mini Tube System
Polypropylene tube system for compound library storage
Brand: Axygen™ MTS-11-12-C-R-S
411.13 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.
- Rack features a one-way lid design and alpha-numeric grid
- Molded-in condensation rings on the lid minimize cross contamination
Specifications
Microtube | |
1.1 mL | |
Polypropylene | |
Alpha numeric grid, one way lid | |
8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. | |
Yes |
Autoclavable | |
Clear | |
Ensures positive sample identification | |
80/Pk. | |
Sterile | |
Cylindrical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction