missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Mini Tube System
Shop All Axygen Scientific Products
Click to view available options
Capacity (Metric):
0.65 mL
1.1 mL
12 Cap Strip
8 Cap Strip
Sterility:
Non-sterile
Sterile
Packaging:
12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
120 Strips/Bag; 5 Bags/Cs.
120 Strips/PK., 5 Packs/Cs.
8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
80 Strips/Bag; 5 Bags/Cs.
80 Strips/PK., 5 Packs/Cs.
96/Rack, 10 Racks/Pk., 5 Packs/Cs.
960 Tubes/Bag, 5 Bags/Cs.
Unit Size:
Pack of 120
Pack of 400
Pack of 4800
Pack of 600
Pack of 80
Pack of 960
Description
Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.
- Rack features a one-way lid design and alpha-numeric grid
- Molded-in condensation rings on the lid minimize cross contamination
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.1 mL |
| Color | Clear |
| Material | Polypropylene |
| Format | Rack |
| For Use With (Application) | Ensures positive sample identification |
| Includes | Alpha numeric grid, one way lid |
| No. per Pack | 120/Pk. |
| Packaging | 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction