missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Mini UV Lamp
Manufactured of impact-resistant plastic which resists fading or cracking. UVP™ Mini UV Lamps are small enough to fit in a pocket. Lightweight, portable lamp is excellent for field use.
Brand: UVP 95-0305-03
This item is not returnable.
View return policy
Description
- Manufactured of impact-resistant plastic which resists fading or cracking
- Lamps are small enough to fit in a pocket
- A nylon strap is attached for easy carrying
- Requires 4 AA batteries
Specifications
4 W | |
376 x 96 mm | |
201 mm | |
UVL-4F | |
(4) AA Batteries |
365 nm | |
Flashlight, Nylon strap | |
Plastic | |
51 mm | |
Mini UV Lamp |
Product Suggestions
Customers who viewed this item also viewed
UVP016 Lampes UV UVL-4F
File size: 103.4 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
UVP Mini UV Lamp > Model: UVL-4F; Wavelength: 365nm; Includes: Flashlight
Spot an opportunity for improvement?Share a Content Correction