missing translation for 'onlineSavingsMsg'
Learn More

UVP Mini UV Lamp

Manufactured of impact-resistant plastic which resists fading or cracking. UVP™ Mini UV Lamps are small enough to fit in a pocket. Lightweight, portable lamp is excellent for field use.

£70.20 - £234.00

Specifications

Wattage 4 W
Material Plastic
Required Accessories (4) AA Batteries
Product Type Mini UV Lamp
View More Specs

Products 2
Product Code Brand Wavelength Dimensions (L x W) Includes Price Quantity & Availability  
Product Code Brand Wavelength Dimensions (L x W) Includes Price Quantity & Availability  
11746116
View Documents
UVP
95-0158-04
254 nm 159 x 25 mm Nylon strap
£234.00
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
11756116
View Documents
UVP
95-0305-03
365 nm 376 x 96 mm Flashlight, Nylon strap
£70.20
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured of impact-resistant plastic which resists fading or cracking
  • Lamps are small enough to fit in a pocket
  • A nylon strap is attached for easy carrying
  • Requires 4 AA batteries
Specifications

Specifications

4 W
Plastic
(4) AA Batteries
Mini UV Lamp
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
UVP Mini UV Lamp

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.