missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Mini ViscoSampler
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
30 mL
50 mL
75 mL
Dimensions (L x W):
600 x 15 mm
1000 x 15 mm
1500 x 15 mm
Unit Size:
Each
Description
- Stainless steel AISI 316L (1.4404), seals PTFE
- Sterilisable
- Ideal for the pharmaceutical and cosmetics industry
- The sample is drawn in using the pump rod and directly conveyed to the sampling container
- Easy cleaning for flawless sampling
- Depending on the viscosity, the removable suction tip can be fitted with suction drills of 2mm to 6mm
Specifications
Specifications
| Product Type | Mini Viscosampler |
| Material | Stainless Steel (V4A), PTFE |
| Autoclavable | Autoclavable |
| Includes | 2 mm Suction tip |
| Capacity (Metric) | 50 mL |
| For Use With (Application) | Ideal for The Pharmaceutical and Cosmetics Industry |
| Dimensions (L x W) | 1000 x 15 mm |
| Diameter (Metric) Outer Top | 15 mm |
| Length (Metric) | 1000 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction