missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Mini Vortex Mixer

With touch-activated operation, the Mini Vortex Mixer provides powerful mixing in a small footprint for tubes up to 50 mL.

£283.00

Specifications

Speed Range Fixed, 2800 rpm
Voltage 100/240 V
Product Type Vortex Mixer
Frequency 50/60 Hz
Height (English) 2.6 in.
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
16318611
View Documents
Gilson™
36110720
UK Plug
£283.00
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Small size, but powerful mixing
  • The Mini Vortex Mixer delivers a fixed speed of 2,800 rpm by only applying slight pressure to the center of the spill-resistant vortex head.
  • Remove the pressure and the vortex motor immediately stops.
  • The entire operation is quiet and smooth and contained in a small 10 x 10 cm (4 x 4 in.) footprint.
Specifications

Specifications

Fixed, 2800 rpm
Vortex Mixer
2.6 in.
3.7 in.
3.9 in.
1 lb.
100/240 V
50/60 Hz
6.6 cm
9.4 cm
9.9 cm
0.4 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.