missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Mini Vortex Mixer Universal

Product Code. p-7161576 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue, Gray
Purple, Gray
Unit Size:
Each
Before operating the mini vortexer unit for the first time, please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.

Product Code. 15901137

Brand: Heathrow Scientific™ 120567

Only null left
Add to basket
Edge
Add to basket
Before operating the mini vortexer unit for the first time, please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.

The Mini Vortexer's small footprint with maximum power offers immediate vortex shaking for a variety of tube sizes. A simple, touch start operation enables exceptional mixing performance using one hand.

  • ABS and silicone materials to resist most commonly used chemicals
  • Low profile design and small footprint (only 4.3 in. wide) save valuable space on a bench top and in fume hoods
  • Rapid vortex action saves time and enables quick mixing of samples
  • Modern design allows easy one handed touch start operation and shaking stops when the tube is lifted
  • When performing repetitive procedures, a low activation force helps prevent user fatigue
  • Maintenance free design and 5 year warranty helps reduce the cost of ownership
  • Stable platform reduces the chance of dropping a sample during operation
  • Quiet operation and low vibration helps users stay focused
  • U.S. and E.U. Utility Patent Pending, U.S. Design Patent No. D814,045

Specifications

Orbit 6 mm
Speed Range 4500 rpm
Electrical Requirements 100/240 V
Voltage 100/240 V
Wattage 7.8 W
Amperage 0.3 A
Holds 15 mL to 50 mL tubes (filled to approx. 75%)
Tube Capacity Up to 50 mL
Product Type Touch Vortexer
Plug Type 4 interchangeable
Frequency 50/60 Hz
Material ABS Plastic Base, ABS Platform
Depth (English) 2.9 in.
Depth (Metric) 75 mm
Dimensions (L x W) 5.1 x 4.3 in.
Height (English) 3 in.
Height (Metric) 7.62 cm
Length (English) 5.1 in.
Length (English) Platform 5.2 in.
Length (Metric) 12.95 cm
Length (Metric) Platform 132 mm
Width (English) 4.3 in.
Width (English) Platform 4.4 in.
Width (Metric) 10.92 cm
Width (Metric) Platform 110 mm
Shipping Weight (English) 2.78 lb.
Shipping Weight (Metric) 1.25 kg
Weight (English) 2 lb.
Weight (Metric) 0.09 kg
Color Purple, Gray
Model Mini Vortexer
Includes 1 Mini Vortexer, 2 Silicone Caps, 1 low voltage/ double insulated power adapter with 4 interchangeable plugs
Motor Type 12 VDC
Operating Modes Pressure Switch
Warranty and Service Offering 5 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.