Learn More
Applied Biosystems™ MiniAmp™ Plus Thermal Cycler
The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.
£4925.00
Specifications
Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
---|---|
High-throughput Compatibility | High-throughput Compatible |
For Use With (Equipment) | Applied Biosystems GeneAmp plastics consumables |
Reaction Speed | Fast, Standard |
Dimensions | 15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm) |
Product Code | Brand | Warranty | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Warranty | Price | Quantity & Availability | |||||
15866152
|
Applied Biosystems™
A37835 |
Limited Warranty |
£4925.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Key features include:
- VeriFlex blocks—three independent temperature zones for PCR optimization
- Easy to use—intuitive touch-screen user interface
- Cloud-enabled—conveniently access your instrument anytime, anywhere with Thermo Fisher Connect
- Fast replacement of instrument in case of breakdown
- Minimize instrument downtime by troubleshooting with experienced Technical Support teams
Rapid Exchange (REX) extended warranty
Add warranty coverage to your existing manufacturer’s limited warranty with the Rapid Exchange (REX) extended warranty. If your instrument needs repair, just call our Support Center, and we’ll send you a factory-certified, refurbished, replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to the replacement unit.
The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.
Certain exclusions apply. Contact your Service and Support Representative for details.
Specifications
±0.25°C (35°C to 99.9°C) | |
Applied Biosystems GeneAmp plastics consumables | |
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm) | |
5 in. Color TFT LCD Touchscreen | |
0°C to 100°C | |
500 W | |
13 lb. (5.9 kg) |
High-throughput Compatible | |
Fast, Standard | |
100/240 V | |
Thermal Cycler | |
USB, Wi-Fi, Ethernet | |
3.5°C/sec. (Block), 2.7°C/sec. (Sample) | |
96-well, 3-Zone VeriFlex Block |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.