missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huber™ Minichiller
Click to view available options
Model:
Minichiller 300 OLE
Minichiller 300-H OLE
Minichiller 300w OLE
Minichiller 300w-H OLE
Minichiller 600 OLE
Minichiller 600-H OLE
Refrigerant:
Compact
Natural Refrigerant
Unit Size:
Each
Description
The compact Minichillers are an economic and environmentally friendly cooling solution for many laboratory applications. A calculation of water and waste water costs shows that a Minichiller can save up to 48,000 L of water in a working week and due to its low procurement price, return on investment is achieved within a very short time.
- The units have small footprints, only requiring 225 x 360 mm on the laboratory bench and are therefore suitable for cooling reactor blocks, vacuum pumps, rotary evaporators or heat exchangers.
- Minichillers allow stable application conditions due to constant values for temperature, pressure and throughflow quantities.
- They are also perfect for continuous operation at ambient temperatures up to + 40°C.
- Despite the economic purchase price the coolers are well equipped and have a large temperature indicator, fill level indicator, as well as status LEDs for the pump, cooling and heating.
- A 1 kW heater is optionally available with which the temperature range can be extended to +100°C.
- Minichillers are available as both air and water cooled models and use natural refrigerants.
Specifications
Specifications
| Communications | USB (Device), RS232 |
| Cooling Capacity | 0.6 kW at 15°C, 0.5 kW at 0°C, 0.35 kW at -10°C, 0.15 kW at -20°C |
| Pump Type | Pressure-suction Circulation Pump |
| Temperature Range | -20°C to 40°C |
| Type | Recirculating Chiller |
| Model | Minichiller 600 OLE |
| Refrigerant | Compact |
| Electrical Requirements | 208 to 240 V, 50/60 Hz |
| Voltage | 208/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
