missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ MiniCorer

Suitable for sampling sticky, cohesive powders as well as products such as cheese. Sampling Systems™ MiniCorer is excellent at taking samples from semi solid products.

Brand:  Sampling Systems™ 7008A-03

 View more versions of this product

Product Code. 15819391

  • £58.50 / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 316L stainless steel
  • High quality bright polish finish
  • Crevice free construction
  • Rotate the handle as the sampler is pushed into the product to allow a core of the product to be cut
  • Remove the sampler when finished
Specifications

Specifications

Corer
Autoclavable
18 mm Max Blade Diameter
Stainless Steel (316L)
Bright
295 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers