missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bryson Packaging™ Polyethylene Bags
Transparent and excellent for shipping, storage and as sample bags.
Brand: Bryson Packaging™ BAJ-300-070D
2.89 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
This item is not returnable.
View return policy
Description
- Available in a wide range of sizes/capacities
- Open ended; not resealable
Specifications
Bag | |
Ideal for storing stationery and sending samples | |
125 mm |
Clear | |
Polyethylene | |
175 mm |
Special Offers
-
Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bryson Packaging™ Polyethylene Bags > 125W x 175Dmm; 100Pack
Spot an opportunity for improvement?Share a Content Correction