missing translation for 'onlineSavingsMsg'
Learn More

Bryson Packaging™ Minigrip™ Polyethylene Write-on Bags

Product Code. p-8000587
Click to view available options
Width (Metric):
57 mm
60 mm
90 mm
115 mm
125 mm
150 mm
230 mm
254 mm
279 mm
Height (Metric):
60 mm
76 mm
115 mm
190 mm
230 mm
325 mm
356 mm
406 mm
Unit Size:
Pack of 100

Product Code. 11388193

Brand: Bryson Packaging™ BAJ340040H

Only null left
Add to basket
Add to basket

Store and send samples and stationary in resealable bags. Bryson Packaging™ Minigrip™ Polyethylene Write-on Bags are clear polyethylene bags with three white bars for labelling. Square and rectangular bags are available in a range of sizes. 100 and 1,000 packs.

  • Clear polyethylene bags with Grip Seal resealable strips
  • Three generously sized write-on labelling bars for easy identification and organization
  • Ideal for storing stationery and sending samples
  • Available in a range of sizes to meet storage needs

Specifications

Description Resealable Write-On Bag
Color Clear with White Bars
For Use With (Application) Ideal for storing stationery and sending samples
Material Polyethylene
Thickness (Metric) 50 μm
Quantity 100 Pack
Width (Metric) 115 mm
Height (Metric) 115 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.