missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Ink Ribbons
These ribbons have standard scratch, smear and chemical resistance. MiniMark™ Ink Ribbons for B-7951 and B-7589 materials.
£73.90
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | MiniMark Printer |
Length (English) | 98.4 yd. |
Width (English) | 4.33 in. |
Length (Metric) | 90 m |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10475255
|
Brady™
710192 |
Black |
£73.90
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11829514
|
Brady™
710195 |
Blue |
£73.90
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11824125
|
Brady™
710196 |
Green |
£73.90
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11839514
|
Brady™
710193 |
White |
£73.90
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11864315
|
Brady™
710194 |
Red |
£73.90
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- These ribbons have standard scratch, smear and chemical resistance.
- MiniMark ribbon for B-7951 and B-7589 materials.
Specifications
Printer Ribbon | |
98.4 yd. | |
90 m | |
12.7 mm I.D. | |
Ink side out |
MiniMark Printer | |
4.33 in. | |
110 mm | |
90 m x 110 mm | |
1 Ea. |