missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
Model L2 | |
White, Orange | |
Paper | |
Die-cut HSID Label | |
450/Pk. | |
75 x 55 mm (W x H) | |
0.019 mm | |
75 mm | |
1.1 kg |
Acrylic, Permanent | |
Gloss | |
Thermal Transfer | |
For Low Cost General Labelling Applications | |
Square | |
-40°C to +50°C | |
55 x 75 mm | |
55 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction