missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Minimark™ Tamper Evident Labels
Minimark™ Tamper Evident Labels for secure identification that indicates if it has been tampered with.
Brand: Brady™ 710111
Code : 50
Additional Details : Weight : 0.71210kg
Description
- B-438 tape leaves a ''checkerboard'' footprint if removed and a checkerboard also appears on top surface of label to prevent label re-use.
- Ideal for product rating plates, product warranty labels and asset identification labels.
- See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised, RoHS Compliant | |
Tamper-evident, Acrylic | |
Matte | |
Thermal Transfer | |
Asset tracking, Circuit board labelling, General Identification, Security Identification | |
1 | |
1 Roll/Box | |
-40°F to +104°F | |
0.0033 in. | |
35 m x 76.2 mm | |
35 m | |
76.2 mm |
MiniMark Tamper-Evident Labels | |
Silver | |
Polyester | |
Labels | |
MiniMark Printer | |
-40°C | |
1 Ea. | |
-40°C to +40°C | |
0.085 mm | |
38.28 yd. | |
3 in. | |
3 in. |