missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
100 mL lab homogenizer for sample preparation:- Plain door
- Multi-function digital screen
- Useful volume: 5 - 80 mL
- Variable speed (3 - 6 - 9 - 12 strokes/s)
- Blending timer (1s-1hor∞)
- Adjustable blending power (patented)
- Click & Clean™ removable paddles (patented)
- Side-by-side paddle stop
- Q-Tight™ closing: tight closing for no more leaks from the top of the bag
- Fully opening door (270°) Delivered with: 1 power cable / 1 user’s manual / 1 quick user guide / 1 free pack of blender bags
Specifications
Lab Blender | |
110/220 V, 50/60 Hz | |
110 W | |
50 to 80 mL | |
37 cm | |
7.87 in. | |
14.53in | |
21 cm | |
Stainless Steel | |
The MiniMix 100 P CC is made for the blending of small samples. The patented adjustable blending power enables optimal bacterial extraction, and can be adapted to the nature of the sample. The MiniMix 100 P CC is equipped with patented Click & Clean click-on paddles that allow full access to the blending chamber for cleaning. | |
sample bags | |
MiniMix 100 P CC | |
1 |
110/220 V | |
50/60 Hz | |
80 mL | |
14.57 in. | |
20 x 36.9 x 20.2 cm | |
20 cm | |
7.87 in. | |
Stainless Steel | |
ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual) | |
BSE tests, biopsy analyses, veterinary analyses, HPLC, GCMS, etc. | |
Delivered with: 1 power cable, user manual, quick user guide, 1 free pack of blender bags | |
3, 6, 9, 12 strokes/sec. |