Learn More
Sartorius Minisart™ GF Syringe Filters
Clarify relatively dirty solutions or use as a prefilter. Sartorius Minisart™ GF Syringe Filters utilize a glass fiber membrane for clarification of small volume samples. It is also used as a prefilter for microbiological filtering. Multiple quantities of 26mm diameter, 0.7μm pore fliters are available.
Brand: Sartorius 17824----------Q
848.97 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Code : 53
Additional Details : Weight : 2.46600kg
Description
Clarify relatively dirty solutions or use as a prefilter. Sartorius Minisart™ GF Syringe Filters utilize a glass fiber membrane for clarification of small volume samples. It is also used as a prefilter for microbiological filtering. Multiple quantities of 26mm diameter, 0.7μm pore fliters are available.
Fast, reliable clarification or prefiltering- Contains a glass fiber filter with a retention efficiency of 98% for 1.2μm spherical particles
- Ideal for many lab applications:
- When highly impure solutions are to be clarified
- When a prefilter is needed for a 0.2μm or 0.45μm microbiological syringe filter (sold separately)
- Medical acrylic housing is almost free of leachables and extractables
- Reliably filters small volumes with no leakage
- Female luer lock inlet with a male luer lock outlet
- Complete, ready-to-connect filter units are easy to handle
- Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
- Disposable, single-use units are an economical option
- Proven quality and 100% tested during manufacture
- Sterile (ethylene oxide) and non-sterile options
Specifications
Opaque | |
Glass Fiber | |
Non-sterile | |
0.1 mL | |
Female Luer Lock | |
Bulk | |
Cs. of 500 | |
26 mm |
Single-use | |
0.7 μm | |
5.16 cm2 | |
MBS | |
Male Luer Lock | |
4.5bar | |
Syringe Filter |