Learn More
Sartorius Minisart™ RC Syringe Filters
Combines rapid small volume particle removal filtration with maximum user convenience. Sartorius Minisart™ RC Syringe Filters utilize a regenerated cellulose membrane for clarification of small volume samples. Choose from 0.2 and 0.45μm pore sizes in 15, 25 and 4mm diameter filters.
Brand: Sartorius 17765----------Q
847.34 GBP valid until 2024-12-31
Use promo code "21934" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.89900kg
Description
Combines rapid small volume particle removal filtration with maximum user convenience. Sartorius Minisart™ RC Syringe Filters utilize a regenerated cellulose membrane for clarification of small volume samples. Choose from 0.2 and 0.45μm pore sizes in 15, 25 and 4mm diameter filters.
Simple, rapid and reliable filtration- Contains a hydrophilic, solvent-resistant regenerated cellulose (RC) membrane
- Better compatibility with aqueous solutions and solvent mixtures than competitors
- High flow rate for rapid small volume particle removal with no leakage
- Ideal for sample cleaning and particle removal for the HPLC or GC analysis
- Polypropylene housing
- Optimized for filtration prior to analytics
- Withstands even harsh solvents and chemicals
- Almost free of leachables and extractables
- Female luer lock inlet with a male luer slip outlet
- Complete, ready-to-connect filter units are easy to handle
- Universal fit on standard syringes
- Disposable, single-use units are an economical option
- Proven quality and 100% tested during manufacture
- Non-sterile options can be sterilized via ethylene oxide, gamma irradiation and autoclaving
Specifications
Single-use | |
Regenerated Cellulose | |
Non-sterile | |
150 μL | |
Female Luer Lock | |
Bulk | |
Minisart™ | |
Syringe Filter |
Regenerated Cellulose | |
0.45 μm | |
4.52 cm2 | |
Polypropylene | |
Male Luer Slip | |
4.5bar | |
500/Pk. | |
25 mm |