missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MINISTAR Control, Overhead Stirrer
High-tech, compact overhead stirrer with a lifetime guarantee.
£1440.00
Specifications
Speed | 50 to 2000 rpm |
---|---|
Capacity | 15 L |
Display | LCD |
Voltage | 100/240 V, DC Voltage: 24 V |
Wattage | 69 w |
Description
- Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
- State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
- Clear display for all essential information at a glance
- Integrated timer / counter for the control of kinetic sensitive reactions and reminders
- USB interface, e.g., for documenting parameters using labworldsoft™ or installing firmware updates
- Intuitive and simple handling
- Touch-sensitive surface for long service life
- Temperature reading on display
- Chemical resistant housing
- Key lock function
- Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity
Specifications
50 to 2000 rpm | |
LCD | |
69 w | |
100-240V, 50/60 Hz, 69 W | |
0.5 to 8 mm | |
Ministar 20 | |
20 Ncm | |
1.56 kg |
15 L | |
100/240 V, DC Voltage: 24 V | |
70 x 193 x 154 mm | |
50/60 Hz | |
Alu-Cast Coating/Thermoplastic Polymer | |
Brushless DC | |
10,000 mPas |