missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva miniVE Vertical Electrophoresis System Accessories
Notched glass plates for miniVE gel electrophoresis system
Brand: Cytiva SE262GN-5
Code : GE
Additional Details : Weight : 0.50000kg
Description
- Notched glass plate
- Size: 10 x 10.5cm
Specifications
Mini Vertical Gel Electrophoresis Unit | |
Glass | |
10 cm |
Glass Plate | |
10.5 cm |