missing translation for 'onlineSavingsMsg'
Learn More

Merck Mitex™ Membrane Filters, 10 μm

Unlaminated for extreme chemical or temperature conditions

Brand:  Merck LCWG02500

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10743291

  • £419.00 / Pack of 100
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Description

Description

Unlaminated for extreme chemical or temperature conditions

Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.

Features & Benefits:
  • Broad chemical compatibility
  • Biologically and chemically inert
  • Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*

Applications: Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA

Specifications

Specifications

14L/min./cm2
≥0.03 bar
Screen Filter
10 μm
LCWG
Can be used under extreme chemical or temperature conditions (up to 260°C)
Plain
60%
Gridded
130 μm
Hydrophobic
25 mm
Not Autoclavable
White
PTFE
Non-sterile
14 L/min/ cm2 (Air), 220 mL/min/ cm2 (Water)
Hydrophobic
100Pack
100 Pack
260°C
Filter Membranes
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers