missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Mix 'n' Heat Expert

Mix 'n' Heat Expert has well-designed features for carefree stirring and heating.

Brand:  Heidolph™ 506-31100-00

883.12 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17804447

  • £1260.00 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Magnetic stirrer Hei-PLATE Mix 'n' Heat Expert convinces with its intuitive handling: Thanks to one display per main function (stirring and heating), you have an easily legible eye on all values and settings at any time
  • Handling is made via two push-and-rotary controls with LED-rings for easy identification of the active functions
  • Separate timers for heating and stirring functions create flexibility and let you control your experiments better
  • User-friendly menu navigation makes working with this device particularly easy
  • For controlling the temperature, you can choose between three heating modes: FAST for a particularly quick heating, as well as PRECISE and PRECISE+ for a particularly exact control of your target temperature without overshoot - so sensitive samples are optimally protected
  • Compatible with the temperature sensor Pt1000 as well as the double sensor Pt1000 that allows the measurement in your sample and in the bath liquid simultaneously
  • Three-stage setting (start-up behavior) for stirring speed
  • You can set the rotational direction of the magnetic stirring bar and benefit from the automatic stir bar detector so sample is optimally stirred at any time, even when there are irregularities while stirring
  • Large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, to protect against burns
  • Patented Kera-Disk™ plate made of anodized aluminum is chemical-resistant and scratch-resistant for Material used allows the fastest heating times
Specifications

Specifications

Aluminum
145 mm dia.
Magnetic Stirring Hotplate
EU
100 to 1400 rpm
299 x 168 x 106 mm
TFT
230 V
20°C to 350°C
Round
Multiple
10 Years
None
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers