missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Mix 'n' Heat Ultimate

Mix 'n' Heat Ultimate offers precision and networking opportunities when heating or stirring.

Brand:  Heidolph™ 506-41100-00

 View more versions of this product

Product Code. 17894437

  • £1615.00 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hei-PLATE Mix 'n' Heat Ultimate magnetic stirrer paves the way for future-oriented working practices: thanks to its equipment with numerous interfaces, it meets all requirements for digitalization and network
  • RS232 and USB B interfaces allow a control via our Hei-PROCESS solution
  • With the LAN interface, you can directly integrate the device into a network, whereas the USB A interface located at the front allows data logging via USB stick
  • Use the USB C interface and combine the magnetic stirrer with the electric Heidolph lab jack to work even more comfortable and secure
  • For controlling the temperature, you can choose between three heating modes: FAST for a particularly quick heating, as well as PRECISE and PRECISE+ for a particularly exact control of your target temperature without overshoot - this is how sensitive samples are optimally protected
  • Compatible with the temperature sensor Pt1000 as well as the double sensor Pt1000 that allows the measurement in your sample and in the bath liquid simultaneously
  • Possibility to program ramps and to create profiles gives you the full control and increases the precision and reproducibility of your experiments
  • Three-stage setting (start-up behavior) for stirring speed
  • You can set the rotational direction of the magnetic stirring bar and benefit from the automatic stir bar detector, so your sample is optimally stirred at any time, even when there are irregularities while stirring
  • Large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns
  • Patented Kera-Disk™ plate made of anodized aluminum is chemical-resistant and scratch-resistant for use with many accessories and samples on a small footprint
  • Material used allows the fastest heating times
Specifications

Specifications

Aluminum
145 mm dia.
Magnetic Stirring Hotplate
EU
100 to 1400 rpm
299 x 168 x 106 mm
TFT
230 V
20°C to 350°C
Round
Multiple
10 Years
None
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.