missing translation for 'onlineSavingsMsg'
Learn More

Merck MF-Millipore™ Membrane Filter, Hydrophobic Edge, 5 μm

Brand:  Merck SMEP0470W

Code : 72

Additional Details : Weight : 0.10000kg

Product Code. 10045361

  • £570.00 / Pack of 100
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Description

Description

Hydrophobic edge membranes are standard MF-Type filters with edges rendered hydrophobic to 3 or 6 mm widths. In antibiotic and bacteriostatic drug sterility testing by membrane filter method, the 6 mm wide non-wetting edge prevents drug intrusion under holder sealing rim.

Applications:

  • Microbiological and sterility testing of antibiotics and bacteriostatic drugs
  • Filling machine operations
  • Available in sterile or autoclave-ready packs
Specifications

Specifications

32 L/min/ cm2
White
MCE
Non-sterile
32 L/min/ cm2 (Air), 580 mL/min/ cm2 (water)
Hydrophobic Edge
100Pack
75°C
Filter Membranes
47 mm
≥0.42 bar
Membrane Filter
5 μm
SMEP
Hydrophobic edge membrane is a standard MF-Type filter with edges rendered hydrophobic to 6 mm widths
84%
Plain
135 μm
122 mm
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers