missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filter

Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filters are composed of cellulose acetate and cellulose nitrate.

Brand:  Fisherbrand™ 0425A00023

 View more versions of this product

Product Code. 11745295

  • £85.75 / Pack of 100
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Widely used membranes in analytical and research applications
  • Naturally hydrophilic, biologically inert and offer thermal stability
  • Characterized by smoother and more uniform surface than pure nitrocellulose membrane which facilitates particles detection, and high retention level
Specifications

Specifications

1.18bar
Microfilter
0.65 μm
135mL/min./cm2
9L/min.
100 Pack
Yes
White
MCE
Non-sterile
Microdialysis of DNA and Proteins, clarification of aqueous solutions during microbiological analysis, identification of Nucleic Acids
Hydrophilic
Plain Disc
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filter > Pore Size: 0.65 μm, Diameter: 47 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.