missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagRack, Storage for bags of 80/100 mL
BagRack allows the clean and orderly storage of bags during sample preparation.
Brand: Interscience 221010
Code : 46
Additional Details : Weight : 1.00000kg
Description
Stainless steel storage rack for 11 bags of 80/100 mLSpecifications
Storage rack for bags | |
80 to 100 mL | |
BagRack allows the clean and orderly storage of bags during sample preparation | |
Non-sterile | |
BagRack is used for microbiological analyses in the food, environmental, pharmaceutical and public research institutes | |
27.6 x 12.9 x 15.3 cm | |
10.87 in. | |
1 lb | |
0.7 kg |
Gravimetric dilutors, lab blenders, closing clip, sample bag | |
0.14 pt - 0.18 pt | |
Stainless Steel | |
Grey | |
For 11 bags 80/100 mL | |
6.02 in. | |
5.08 in. | |
0.67 kg |