missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Mixing Shafts for ServoDyne™ Electronic Mixers
316 stainless steel constructed
Brand: Cole-Parmer™ 04552-25
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Machined down end to fit 8mm bore diameter propeller
Specifications
Mixing Shaft | |
0.95 cm | |
ServoDyne™ electronic mixer |
0.37 in. | |
Stainless Steel |