missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ MK Series Dynamic Climate Chamber
GREENER_CHOICEBIOPHARMA

Product Code. p-7224900 Shop All BINDER Products
Click to view available options
Capacity (Metric):
417 L
991 L
Model:
MK1020-400 V
MK400-400 V
Dimensions (D x W x H) Interior:
735 x 810 x 700 mm
1200 x 810 x 1020 mm
Amperage:
12.5 amp
22.5 amp
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17639775

Brand: BINDER™ 90200406

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The BINDER MK series chamber is suitable for all heat and cold tests between -40°C and 180°C. The MK is a clever alternative to complex individual solutions for cyclical temperature tests.

  • Temperature range: -40 °C to +180 °C
  • APT.line™ preheating chamber technology
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Programmable condensation protection for test material
  • Troubleshooting system with visual and audible alarms
  • CFC-free refrigerant R-452A
  • 1 stainless steel rack
  • Maximum Number of Racks for (9020-0406): 6
  • Maximum Number of Racks for (9020-0407): 11
  • Access ports with silicone plug
  • Heated viewing window with LED interior lighting
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • Inner chamber made of stainless steel
  • Cooling with compressor cooling unit

Specifications

Capacity (Metric) Shelf 30 kg
Description MK400-400 V, Standard, Series MK - Dynamic climate chambers for rapid temperature changes, 417 L, 400 V 3 ∼ 50 Hz
Capacity (Metric) 417 L
Chamber Material Stainless Steel
Lighting No lightning
Material Powder-coated Cold Rolled Steel
No. of Shelves 1
Plug Type CEE
Temperature Range (Metric) - 40°C to +180°C
Type Temperature Test Chamber
Display TFT Touch
Humidity Control Without controlled humidity
Model MK400-400 V
Dimensions (D x W x H) Interior 735 x 810 x 700 mm
Dimensions (L x W x H) 1135 x 1438 x 1710 mm
Weight (Metric) 413 kg
Voltage 400 V
Wattage 7 kW
Amperage 12.5 amp
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.