missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ MKF Series Dynamic Climate Chamber
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
BINDER MKF series environmental simulation chamber is ideally suited for any cold and heat testing based on current temperature and climate testing methods according to DIN and IEC standards. The comprehensive standard equipment for this environmental simulation chamber ensures ease of operation.
Brand: BINDER™ 9020-0409
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: -40°C to +180°C
- Humidity range: 10% to 98% RH
- Humidity regulation with capacitive humidity sensor and steam humidification
- APT.line™ preheating chamber technology
- Intuitive touchscreen controller with time-segment and real-time programming
- CFC-free refrigerant R-452A
- Integrated water-storage tank, 20 L
- 1 stainless steel rack
- Maximum Number of Racks for (9020-0408): 6
- Maximum Number of Racks for (9020-0409): 11
- Access ports with silicone plug
- 4 zero-voltage relay contacts
Specifications
40 kg | |
991 L | |
Viewing window lightning | |
1 | |
10 to 98% | |
Environmental Chamber | |
MKF1020-400 V | |
1620 x 1523 x 2005 mm | |
400 V | |
22.5 amp |
MKF1020-400 V, Standard, Series MKF - Dynamic climate chambers for rapid temperature changes with humidity control, 991 L, 400 V 3 ∼ 50 Hz | |
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
CEE | |
- 70°C to +180°C | |
TFT Touch | |
1200 x 810 x 1020 mm | |
636 kg | |
12.5 kW | |
50 Hz |
EN Checklist for Delivery free point of use.pdf
File size: 358.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ MKF Series Dynamic Climate Chamber > Model: MKF1020-400V, Capacity: 991 L, Amperage: 22.5 amp, Dimensions: 1200 x 810 x 1020 mm
Spot an opportunity for improvement?Share a Content Correction